Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, 7/16"-20, Plug, UNF, 3 Flutes, Oxide

  • Mfr # 2887001

  • Zoro # G9673824


product price: $15.19
/ea

Key Features

Shank Dia.
0.242"
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
7/16"
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2887001
Zoro #
G9673824
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
0.242"
Tap Size
7/16"
Tap Dimension Type
Inch
Overall Length
3-5/32"
Thread Length
1-7/16"
Tap Thread Size
7/16"-20
Pitch Diameter Limit
Not Rated
55% Thread Drill Size
10.20 mm
Thread Size
7/16"-20
65% Thread Drill Size
10.00 mm
75% Thread Drill Size
9.95 mm
Square Size
0.2420 in
Shank Length
1 13/16 in
Drill Bit Size
0.3855 in, 0.3888 in, 0.3920 in, 0.3953 in, 0.3985 in
Size
7/16

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Tap Finish
Oxide
Thread Direction
Right Hand
List Number
7670
Tap Grouping
Tap
Number of Pieces
1
Tap Thread Type
UNF
Series
287
Cutting Direction - Machining
Right Hand
Primary Material Application ISO Code
P1, P2
Coolant Fed
Non-Coolant Through
Spiral Direction
Neutral
Primary Material Application
Steel
Shank Type - Machining
Straight
Thread Standard
UNF
Secondary Material Application ISO Code
N
Extended Neck
Yes
Class of Fit
6H
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Thread Limit
2B
Measurement System
Fractional Inch
Threads per Inch
20
Helix Angle
0 Degrees

Description

Spiral Point Tap, Thread Size 7/16 In.-20, UNF, Overall Length 3 5/32 in, High Speed Steel, Black Oxide, Right Hand, Thread Length 7/8 in, 75 Percent Thread Drill Size 9.95 mm, Thread Limit Not Applicable, Class of Fit 2B, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.