Zoro Homepage

Spiral Point Tap, 7/8"-14, Plug, UNF, 3 Flutes, TiCN

  • Mfr # 1651505008

  • Zoro # G7478983


product price: $174.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
0.987"
Tap Material
Powdered Metal
Tap Style
Spiral Point
Tap Size
7/8"
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1651505008
Zoro #
G7478983
UPC #
-
Country of Origin
Japan

Dimensions

Shank Dia.
0.987"
Tap Size
7/8"
Tap Dimension Type
Inch
Overall Length
125.00mm
Thread Length
1-57/64"
Tap Thread Size
7/8"-14
Pitch Diameter Limit
H6
Square Size
0.5220 in
55% Thread Drill Size
20.90 mm
Shank Length
3 1/32 in
Drill Bit Size
0.8008 in, 0.8054 in, 0.8101 in, 0.8147 in, 0.8193 in
65% Thread Drill Size
13/16 in
Thread Size
7/8"-14
Tap Length Standard
DIN
75% Thread Drill Size
20.40 mm
Size
7/8

Details

Item
Spiral Point Tap
Tap Material
Powdered Metal
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Tap Grouping
Tap
Number of Pieces
1
Standards
ANSI, DIN
List Number
16515
Tap Finish
TiCN
Tap Thread Type
UNF
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Series
16515
Tap Shank Standard
ANSI
Primary Material Application ISO Code
H, M, P
Measurement System
Fractional Inch
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Primary Material Application
Hardened Steel, Stainless Steel, Steel
Threads per Inch
14
Coolant Fed
Non-Coolant Through
Spiral Direction
Neutral
Extended Neck
Yes
Shank Type - Machining
Straight
Thread Limit
H6
Thread Standard
UNF
Secondary Material Application ISO Code
K, N, P
Helix Angle
0 Degrees

Description

Spiral Point Tap, Thread Size 7/8 In.-14, UNF, Overall Length 4 59/64 in, Powdered Metal, V, Right Hand, Thread Length 1 21/64 in, 75 Percent Thread Drill Size 20.40 mm, Thread Limit H6, Class of Fit 2B-3B, Number of Flutes 3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.