Zoro Homepage

Spiral Point Tap, 7/8"-14, Plug, UNF, 5 Flutes

  • Mfr # 1101520005

  • Zoro # G9287765


product price: $168.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
7/8"-14
Tap Chamfer
Plug
Tap Thread Type
UNF
Number of Flutes
5
Thread Length
2-7/32"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1101520005
Zoro #
G9287765
UPC #
-
Country of Origin
Mexico

Dimensions

Tap Thread Size
7/8"-14
Thread Length
2-7/32"
Tap Dimension Type
Inch
Shank Dia.
0.697"
Overall Length
4-11/16"
Tap Size
7/8"
55% Thread Drill Size
20.90 mm
75% Thread Drill Size
20.40 mm
Square Size
0.5220 in
65% Thread Drill Size
13/16 in
Shank Length
3 1/32 in
Drill Bit Size
0.8008 in, 0.8054 in, 0.8101 in, 0.8147 in, 0.8193 in
Thread Size
7/8"-14
Size
7/8
Pitch Diameter Limit
H9

Description

Spiral Point Tap, Thread Size 7/8 In.-14, UNF, Overall Length 4 11/16 in, Cobalt, TiN, Right Hand, Thread Length 1 7/64 in, 75 Percent Thread Drill Size 20.40 mm, Thread Limit H9, Class of Fit 2B-3B, Number of Flutes 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.