Spiral Point Tap, 7/8"-14, Plug, UNF, 5 Flutes
Mfr # 1101520105
Zoro # G9287774
product price: $152.99
/ea
Free Shipping & Returns
Key Features
Tap Thread Size
7/8"-14
Tap Chamfer
Plug
Tap Thread Type
UNF
Number of Flutes
5
Tap Grouping
Tap
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1101520105
Zoro #
G9287774
UPC #
-
Country of Origin
Mexico
Dimensions
Tap Thread Size
7/8"-14
Thread Length
2-7/32"
Tap Size
7/8"
Tap Dimension Type
Inch
Overall Length
4-11/16"
Shank Dia.
0.697"
Shank Length
3 1/32 in
55% Thread Drill Size
20.90 mm
75% Thread Drill Size
20.40 mm
Drill Bit Size
0.8008 in, 0.8054 in, 0.8101 in, 0.8147 in, 0.8193 in
65% Thread Drill Size
13/16 in
Thread Size
7/8"-14
Square Size
0.5220 in
Size
7/8
Pitch Diameter Limit
H10
Description
Spiral Point Tap, Thread Size 7/8 In.-14, UNF, Overall Length 4 11/16 in, Cobalt, TiN, Right Hand, Thread Length 1 7/64 in, 75 Percent Thread Drill Size 20.40 mm, Thread Limit H10, Class of Fit 2B-3B, Number of Flutes 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.