Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, 7/8"-14, Plug, UNF, 5 Flutes

  • Mfr # 1101520305

  • Zoro # G9287792


product price: $152.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
7/8"-14
Tap Chamfer
Plug
Tap Thread Type
UNF
Number of Flutes
5
Tap Style
Spiral Point
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1101520305
Zoro #
G9287792
UPC #
-
Country of Origin
Mexico

Dimensions

Tap Thread Size
7/8"-14
Shank Dia.
0.697"
Tap Dimension Type
Inch
Overall Length
4-11/16"
Tap Size
7/8"
Thread Length
2-7/32"
Drill Bit Size
0.8008 in, 0.8054 in, 0.8101 in, 0.8147 in, 0.8193 in
Square Size
0.5220 in
Thread Size
7/8"-14
65% Thread Drill Size
13/16 in
75% Thread Drill Size
20.40 mm
Shank Length
3 1/32 in
55% Thread Drill Size
20.90 mm
Size
7/8
Pitch Diameter Limit
H12

Details

Item
Spiral Point Tap
Tap Chamfer
Plug
Tap Thread Type
UNF
Number of Flutes
5
Tap Style
Spiral Point
Tap Material
High Speed Steel
Tap Finish
TiN
Tap Grouping
Tap
Thread Direction
Right Hand
Series
11015
Cutting Direction - Machining
Right Hand
Primary Material Application ISO Code
M, P
Extended Neck
Yes
Thread Limit
H12
Shank Type - Machining
Straight
Threads per Inch
14
Secondary Material Application
All Materials
Spiral Direction
Neutral
Thread Standard
UNF
Coolant Fed
Non-Coolant Through
Measurement System
Fractional Inch
Primary Material Application
Stainless Steel, Steel
Secondary Material Application ISO Code
H, K, M, N, P, S
Helix Angle
0 Degrees
Number of Pieces
1
List Number
11015

Description

Spiral Point Tap, Thread Size 7/8 In.-14, UNF, Overall Length 4 11/16 in, Cobalt, TiN, Right Hand, Thread Length 1 7/64 in, 75 Percent Thread Drill Size 20.40 mm, Thread Limit H12, Class of Fit 2B, Number of Flutes 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.