Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, 7/8"-9, Plug, UNC, 3 Flutes

  • Mfr # 1651504908

  • Zoro # G7530905


product price: $161.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
7/8"-9
Tap Chamfer
Plug
Tap Thread Type
UNC
Number of Flutes
3
Tap Style
Spiral Point
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1651504908
Zoro #
G7530905
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
7/8"-9
Tap Size
7/8"
Shank Dia.
0.987"
Overall Length
140.00mm
Thread Length
1-57/64"
Tap Dimension Type
Inch
Drill Bit Size
0.7595 in, 0.7668 in, 0.7740 in, 0.7812 in, 0.7884 in
Thread Size
7/8"-9
Shank Length
3 5/8 in
65% Thread Drill Size
25/32 in
55% Thread Drill Size
51/64 in
Tap Length Standard
DIN
Square Size
0.5220 in
75% Thread Drill Size
19.50 mm
Size
7/8
Pitch Diameter Limit
H4

Details

Item
Spiral Point Tap
Tap Chamfer
Plug
Tap Thread Type
UNC
Number of Flutes
3
Tap Style
Spiral Point
Standards
ANSI, DIN
Tap Material
Powdered Metal
Tap Grouping
Tap
Tap Finish
TiCN
Thread Direction
Right Hand
Series
16515
Cutting Direction - Machining
Right Hand
Thread Limit
H4
Threads per Inch
9
Extended Neck
Yes
Thread Standard
UNC
Tap Shank Standard
ANSI
Coolant Fed
Non-Coolant Through
Secondary Material Application ISO Code
K, N, P
Spiral Direction
Neutral
Primary Material Application
Hardened Steel, Stainless Steel, Steel
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Shank Type - Machining
Straight
Measurement System
Fractional Inch
Primary Material Application ISO Code
H, M, P
Helix Angle
0 Degrees
List Number
16515
Number of Pieces
1

Description

Spiral Point Tap, Thread Size 7/8 In.-9, UNC, Overall Length 5 33/64 in, Powdered Metal, V, Right Hand, Thread Length 1 21/64 in, 75 Percent Thread Drill Size 19.50 mm, Thread Limit H4, Class of Fit 2B-3B, Number of Flutes 3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.