Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, 7/8"-9, Plug, UNC, 3 Flutes, Uncoated

  • Mfr # 2844000

  • Zoro # G5727671


product price: $133.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
0.697"
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
7/8"
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2844000
Zoro #
G5727671
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
0.697"
Tap Size
7/8"
Tap Dimension Type
Inch
Overall Length
4-11/16"
Thread Length
2-7/32"
Tap Thread Size
7/8"-9
Pitch Diameter Limit
H5
65% Thread Drill Size
25/32 in
Drill Bit Size
0.7595 in, 0.7668 in, 0.7740 in, 0.7812 in, 0.7884 in
Thread Size
7/8"-9
75% Thread Drill Size
19.50 mm
Shank Length
2 25/32 in
55% Thread Drill Size
51/64 in
Square Size
0.5220 in
Size
7/8

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Tap Grouping
Tap
Tap Finish
Uncoated
Number of Pieces
1
List Number
280
Standards
ANSI
Thread Direction
Right Hand
Tap Thread Type
UNC
Cutting Direction - Machining
Right Hand
Series
280
Shank Type - Machining
Straight
Spiral Direction
Neutral
Secondary Material Application
Cast Iron, Hardened Steel, Stainless Steel, Steel
Extended Neck
Yes
Thread Limit
H5
Coolant Fed
Non-Coolant Through
Secondary Material Application ISO Code
H, K, M, P
Thread Standard
UNC
Threads per Inch
9
Measurement System
Fractional Inch
Primary Material Application
Steel
Primary Material Application ISO Code
P
Helix Angle
0 Degrees

Description

Spiral Point Tap, Thread Size 7/8 In.-9, UNC, Overall Length 4 11/16 in, Vanadium High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 21/64 in, 75 Percent Thread Drill Size 19.50 mm, Thread Limit H5, Class of Fit 2B-3B, Number of Flutes 3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.