Zoro Homepage

Spiral Point Tap, 7/8"-9, Plug, UNC, 5 Flutes

  • Mfr # 1101519605

  • Zoro # G9286873


product price: $150.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
7/8"-9
Tap Chamfer
Plug
Tap Thread Type
UNC
Number of Flutes
5
Thread Length
2-7/32"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1101519605
Zoro #
G9286873
UPC #
-
Country of Origin
Mexico

Dimensions

Tap Thread Size
7/8"-9
Thread Length
2-7/32"
Tap Size
7/8"
Shank Dia.
0.697"
Tap Dimension Type
Inch
Overall Length
4-11/16"
75% Thread Drill Size
19.50 mm
Square Size
0.5220 in
Thread Size
7/8"-9
65% Thread Drill Size
25/32 in
Shank Length
2 7/16 in
Drill Bit Size
0.7595 in, 0.7668 in, 0.7740 in, 0.7812 in, 0.7884 in
55% Thread Drill Size
51/64 in
Size
7/8
Pitch Diameter Limit
H6

Description

Spiral Point Tap, Thread Size 7/8 In.-9, UNC, Overall Length 4 11/16 in, Cobalt, TiN, Right Hand, Thread Length 1 23/32 in, 75 Percent Thread Drill Size 19.50 mm, Thread Limit H6, Class of Fit 2B-3B, Number of Flutes 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.