Spiral Point Tap, #8-32, Plug, UNC, 2 Flutes
Mfr # 1294301
Zoro # G9292997
product price: $42.99
/eaKey Features
Shank Dia.
0.168"
Tap Style
Spiral Point
Tap Chamfer
Plug
Tap Dimension Type
Inch
Tap Material
High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1294301
Zoro #
G9292997
UPC #
-
Country of Origin
Mexico
Dimensions
Shank Dia.
0.168"
Tap Dimension Type
Inch
Tap Size
#8
Overall Length
4"
Thread Length
3/4"
Tap Thread Size
#8-32
Pitch Diameter Limit
H3
Shank Length
3 15/64 in
55% Thread Drill Size
3.60 mm
65% Thread Drill Size
3.50 mm
75% Thread Drill Size
3.40 mm
Square Size
0.1310 in
Thread Size
#8-32
Tap Length Standard
ANSI
Size
#8
Description
Extension Tap, Thread Size #8-32, UNC, Overall Length 4 in, High Speed Steel, Black Oxide, Right Hand, 32
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.