Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, #8-32, Plug, UNC, 3 Flutes, Oxide

  • Mfr # 2817901

  • Zoro # G9667436


product price: $14.99
/ea

Key Features

Shank Dia.
0.168"
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
#8
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2817901
Zoro #
G9667436
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
0.168"
Tap Size
#8
Tap Dimension Type
Inch
Overall Length
2-1/8"
Thread Length
3/4"
Pitch Diameter Limit
H6
Tap Thread Size
#8-32
Square Size
0.1310 in
Shank Length
1 11/32 in
Thread Size
#8-32
75% Thread Drill Size
3.40 mm
55% Thread Drill Size
3.60 mm
65% Thread Drill Size
3.50 mm
Drill Bit Size
0.1315 in, 0.1336 in, 0.1356 in, 0.1376 in, 0.1396 in
Size
#8

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Tap Grouping
Tap
Number of Pieces
1
Tap Finish
Oxide
Standards
ANSI
List Number
280
Tap Thread Type
UNC
Thread Direction
Right Hand
Series
280
Cutting Direction - Machining
Right Hand
Secondary Material Application
Cast Iron, Hardened Steel, Stainless Steel, Steel
Shank Type - Machining
Straight
Primary Material Application ISO Code
P
Spiral Direction
Neutral
Secondary Material Application ISO Code
H, K, M, P
Extended Neck
Yes
Measurement System
Pipe
Coolant Fed
Non-Coolant Through
Thread Standard
UNC
Primary Material Application
Steel
Threads per Inch
32
Thread Limit
H6
Class of Fit
JIS 2
Helix Angle
0 Degrees

Description

Spiral Point Tap, Thread Size #8-32, UNC, Overall Length 2 1/8 in, Vanadium High Speed Steel, Black Oxide, Right Hand, Thread Length 3/8 in, 75 Percent Thread Drill Size 3.40 mm, Thread Limit H6, Class of Fit 2B, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.