Zoro Homepage

Spiral Point Tap, #8-32, Plug, UNC, 3 Flutes, TiCN

  • Mfr # 1651500808

  • Zoro # G7470644


product price: $25.99
/ea

Key Features

Shank Dia.
0.168"
Tap Material
Powdered Metal
Tap Style
Spiral Point
Tap Size
#8
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1651500808
Zoro #
G7470644
UPC #
-
Country of Origin
Japan

Dimensions

Shank Dia.
0.168"
Tap Size
#8
Tap Dimension Type
Inch
Overall Length
63.00mm
Thread Length
53/64"
Pitch Diameter Limit
H3
Tap Thread Size
#8-32
Square Size
0.1310 in
Thread Size
#8-32
65% Thread Drill Size
3.50mm
Tap Length Standard
DIN
Drill Bit Size
0.1315 in, 0.1336 in, 0.1356 in, 0.1376 in, 0.1396 in
55% Thread Drill Size
3.60mm
75% Thread Drill Size
3.40mm
Shank Length
1.6540 in
Size
#8

Description

Tap, Thread Size #8-32, UNC, Overall Length 63 mm, Powdered Metal, TiCN, Right Hand, Thread Length 53/64 in, 75 Percent Thread Drill Size 3.40mm, Thread Limit H3, Number of Flutes 3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.