Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, #8-32, Plug, UNC, 3 Flutes, TiN

  • Mfr # 1101501205

  • Zoro # G9285866


product price: $18.29
/ea

Key Features

Shank Dia.
0.168"
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
#8
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1101501205
Zoro #
G9285866
UPC #
-
Country of Origin
Brazil

Dimensions

Shank Dia.
0.168"
Tap Size
#8
Tap Dimension Type
Inch
Overall Length
2-1/8"
Thread Length
3/4"
Tap Thread Size
#8-32
Drill Bit Size
0.1315 in, 0.1336 in, 0.1356 in, 0.1376 in, 0.1396 in
Shank Length
1 7/32 in
65% Thread Drill Size
3.50 mm
55% Thread Drill Size
3.60 mm
75% Thread Drill Size
3.40 mm
Square Size
0.1310 in
Thread Size
#8-32
Size
#8
Pitch Diameter Limit
H6

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Tap Grouping
Tap
Tap Thread Type
UNC
Thread Direction
Right Hand
Tap Finish
TiN
Cutting Direction - Machining
Right Hand
Series
11015
Thread Limit
H6
Extended Neck
Yes
Coolant Fed
Non-Coolant Through
Shank Type - Machining
Straight
Thread Standard
UNC
Primary Material Application ISO Code
M, P
Secondary Material Application ISO Code
H, K, M, N, P, S
Primary Material Application
Stainless Steel, Steel
Measurement System
Pipe
Spiral Direction
Neutral
Threads per Inch
32
Secondary Material Application
All Materials
Class of Fit
JIS 2
Helix Angle
0 Degrees
Number of Pieces
1
List Number
11015

Description

Spiral Point Tap, Thread Size #8-32, UNC, Overall Length 2 1/8 in, Cobalt, TiN, Right Hand, Thread Length 7/16 in, 75 Percent Thread Drill Size 3.40 mm, Thread Limit H6, Class of Fit 2B, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.