Zoro Homepage

Spiral Point Tap, #8-36, Plug, UNF, 3 Flutes, TiCN

  • Mfr # 1651501008

  • Zoro # G7500875


product price: $22.69
/ea

Key Features

Shank Dia.
0.168"
Tap Material
Powdered Metal
Tap Style
Spiral Point
Tap Size
#8
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1651501008
Zoro #
G7500875
UPC #
-
Country of Origin
Japan

Dimensions

Shank Dia.
0.168"
Tap Size
#8
Tap Dimension Type
Inch
Overall Length
63.00mm
Thread Length
53/64"
Tap Thread Size
#8-36
Pitch Diameter Limit
H2
Thread Size
#8-36
Shank Length
1 5/8 in
75% Thread Drill Size
#29
Drill Bit Size
0.1351 in, 0.1369 in, 0.1387 in, 0.1405 in, 0.1424 in
Tap Length Standard
DIN
Square Size
0.1310 in
55% Thread Drill Size
#27
65% Thread Drill Size
9/64 in
Size
#8

Description

Spiral Point Tap, Thread Size #8-36, UNF, Overall Length 2 31/64 in, Powdered Metal, V, Right Hand, Thread Length 3/8 in, 75 Percent Thread Drill Size #29, Thread Limit H2, Class of Fit 2B-3B, Number of Flutes 3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.