Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, 9/16"-12, Plug, UNC, 3 Flutes

  • Mfr # 1651503708

  • Zoro # G8577362


product price: $70.19
/ea

Key Features

Tap Thread Size
9/16"-12
Tap Chamfer
Plug
Tap Thread Type
UNC
Number of Flutes
3
Tap Material
Powdered Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1651503708
Zoro #
G8577362
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
9/16"-12
Thread Length
1-15/32"
Tap Size
9/16"
Overall Length
110.00mm
Tap Dimension Type
Inch
Shank Dia.
0.429"
Tap Length Standard
DIN
Thread Size
9/16"-12
Square Size
0.3220 in
65% Thread Drill Size
12.50 mm
75% Thread Drill Size
12.20 mm
55% Thread Drill Size
1/2 in
Shank Length
2 27/32 in
Drill Bit Size
0.4759 in, 0.4813 in, 0.4867 in, 0.4921 in, 0.4976 in
Size
9/16
Pitch Diameter Limit
H3

Details

Item
Spiral Point Tap
Tap Chamfer
Plug
Tap Thread Type
UNC
Number of Flutes
3
Tap Material
Powdered Metal
Thread Direction
Right Hand
Tap Style
Spiral Point
Standards
ANSI, DIN
Tap Grouping
Tap
Tap Finish
TiCN
Series
16515
Cutting Direction - Machining
Right Hand
Measurement System
Fractional Inch
Thread Limit
H3
Spiral Direction
Neutral
Primary Material Application
Hardened Steel, Stainless Steel, Steel
Thread Standard
UNC
Shank Type - Machining
Straight
Extended Neck
Yes
Tap Shank Standard
ANSI
Primary Material Application ISO Code
H, M, P
Threads per Inch
12
Secondary Material Application ISO Code
K, N, P
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Coolant Fed
Non-Coolant Through
Helix Angle
0 Degrees
Number of Pieces
1
List Number
16515

Description

Spiral Point Tap, Thread Size 9/16 In.-12, UNC, Overall Length 4 21/64 in, Powdered Metal, V, Right Hand, Thread Length 1 in, 75 Percent Thread Drill Size 12.20 mm, Thread Limit H3, Class of Fit 2B-3B, Number of Flutes 3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.