Zoro Homepage

Spiral Point Tap, 9/16"-18, Plug, 3 Flutes, TiCN

  • Mfr # 1651503908

  • Zoro # G2576118


product price: $73.89
/ea

Key Features

Shank Dia.
13/64 in
Tap Material
VC-10
Tap Style
Spiral Point
Tap Size
9/16"
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1651503908
Zoro #
G2576118
UPC #
-
Country of Origin
Japan

Dimensions

Shank Dia.
13/64 in
Tap Size
9/16"
Overall Length
3 29/32 in
Tap Length Standard
DIN
Thread Size
9/16"-18
65% Thread Drill Size
33/64 in
Thread Length
1 in
Square Size
0.3220 in
Tap Thread Size
9/16"-18
55% Thread Drill Size
13.25 mm
Shank Length
2 7/16 in
Drill Bit Size
0.5048 in, 0.5084 in, 0.5120 in, 0.5156 in, 0.5192 in
75% Thread Drill Size
12.90 mm
Size
9/16

Details

Item
Spiral Point Tap
Tap Material
VC-10
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Shank Type - Machining
Straight
Cutting Direction - Machining
Right Hand
Standards
ANSI, DIN
Class of Fit
2B
Primary Material Application ISO Code
H, M, P
Tap Shank Standard
ANSI
Extended Neck
Yes
Coolant Fed
Non-Coolant Through
Secondary Material Application ISO Code
K, N, P
Thread Standard
UNF
Threads per Inch
18
Measurement System
Fractional Inch
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Thread Direction
Right Hand
Primary Material Application
Hardened Steel, Stainless Steel, Steel
Thread Limit
H3
Series
16515
Tap Finish
TiCN
Spiral Direction
Neutral
Helix Angle
0 Degrees

Description

Spiral Point Tap, Thread Size 9/16 In.-18, UNF, Overall Length 3 15/16 in, Powdered Metal, V, Right Hand, Thread Length 1 in, 75 Percent Thread Drill Size 12.90 mm, Thread Limit H3, Class of Fit 2B-3B, Number of Flutes 3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.