Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, 9/16"-18, Plug, UNF, 3 Flutes, TiN

  • Mfr # 2633005

  • Zoro # G3640454


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
0.429"
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
9/16"
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2633005
Zoro #
G3640454
UPC #
-
Country of Origin
Japan

Dimensions

Shank Dia.
0.429"
Tap Size
9/16"
Tap Dimension Type
Inch
Overall Length
3-15/16"
Thread Length
1-21/32"
Pitch Diameter Limit
Not Rated
Tap Thread Size
9/16"-18
Tap Length Standard
DIN
65% Thread Drill Size
33/64 in
Square Size
0.3220 in
Thread Size
9/16"-18
75% Thread Drill Size
12.90 mm
Shank Length
2 7/16 in
55% Thread Drill Size
13.25 mm
Drill Bit Size
0.5048 in, 0.5084 in, 0.5120 in, 0.5156 in, 0.5192 in
Size
9/16

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Thread Direction
Right Hand
Tap Thread Type
UNF
Tap Grouping
Tap
Tap Finish
TiN
List Number
260
Number of Pieces
1
Standards
ANSI, DIN
Series
260
Cutting Direction - Machining
Right Hand
Tap Shank Standard
ANSI
Secondary Material Application
Cast Iron, Hardened Steel, Stainless Steel, Steel
Secondary Material Application ISO Code
H, K, M, P
Measurement System
Fractional Inch
Shank Type - Machining
Straight
Primary Material Application ISO Code
P
Threads per Inch
18
Primary Material Application
Steel
Spiral Direction
Neutral
Thread Standard
UNF
Coolant Fed
Coolant Through
Extended Neck
Yes
Class of Fit
2B
Helix Angle
0 Degrees

Description

Spiral Point Tap, Thread Size 9/16 In.-18, UNF, Overall Length 3 15/16 in, Vanadium High Speed Steel, TiN, Right Hand, Thread Length 1 in, 75 Percent Thread Drill Size 12.90 mm, Thread Limit Not Applicable, Class of Fit 2B, Number of Flutes 3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.