Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, Bottoming, 2

  • Mfr # 3000100

  • Zoro # G9292552


product price: $31.99
/ea

Key Features

Shank Dia.
0.141"
Tap Material
High Speed Steel
Tap Dimension Type
Inch
Tap Chamfer
Bottoming
Tap Size
#0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3000100
Zoro #
G9292552
UPC #
-
Country of Origin
Japan

Dimensions

Shank Dia.
0.141"
Tap Dimension Type
Inch
Tap Size
#0
Overall Length
1-5/8"
Tap Thread Size
#0-80
Thread Length
5/16"
65% Thread Drill Size
1.25 mm
Shank Length
1 1/4 in
Drill Bit Size
0.0470 in, 0.0478 in, 0.0486 in, 0.0494 in, 0.0503 in
Thread Size
#0-80
75% Thread Drill Size
1.20 mm
55% Thread Drill Size
1.30 mm
Square Size
0.1090 in
Size
#0
Pitch Diameter Limit
H2

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Chamfer
Bottoming
Tap Style
Spiral Point
Number of Flutes
2
Tap Thread Type
UNF
Thread Direction
Right Hand
Standards
ANSI
Tap Grouping
Tap
Tap Finish
Bright
Cutting Direction - Machining
Right Hand
Series
105B
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Thread Limit
H2
Measurement System
Pipe
Threads per Inch
80
Thread Standard
UNF
Coolant Fed
Non-Coolant Through
Extended Neck
Yes
Spiral Direction
Neutral
Secondary Material Application ISO Code
K, N, P
Class of Fit
JIS 2
Helix Angle
0 Degrees
List Number
105B
Number of Pieces
1

Description

Spiral Point Tap, Thread Size #0-80, UNF, Overall Length 1 5/8 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 5/16 in, 75 Percent Thread Drill Size 1.20 mm, Thread Limit H2, Class of Fit 2B-3B, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.