Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap Bottoming, 2 Flutes

  • Mfr # 1200500

  • Zoro # G9292464


product price: $21.89
/ea

Key Features

Shank Dia.
0.141"
Tap Material
High Speed Steel
Tap Dimension Type
Inch
Tap Chamfer
Bottoming
Tap Size
#1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1200500
Zoro #
G9292464
UPC #
-
Country of Origin
Japan

Dimensions

Shank Dia.
0.141"
Tap Dimension Type
Inch
Tap Size
#1
Overall Length
1-11/16"
Tap Thread Size
#1-72
Thread Length
3/8"
Thread Size
#1-72
75% Thread Drill Size
#53
Drill Bit Size
0.0586 in, 0.0595 in, 0.0604 in, 0.0613 in, 0.0622 in
Square Size
0.1090 in
55% Thread Drill Size
1.60 mm
65% Thread Drill Size
1.55 mm
Shank Length
1 1/4 in
Size
#1
Pitch Diameter Limit
H1

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Chamfer
Bottoming
Tap Style
Spiral Point
Number of Flutes
2
Tap Grouping
Tap
Tap Thread Type
UNF
Tap Finish
Bright
Standards
ANSI
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Spiral Direction
Neutral
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Coolant Fed
Non-Coolant Through
Secondary Material Application ISO Code
K, N, P
Series
105B
Thread Standard
UNC
Thread Limit
H1
Shank Type - Machining
Straight
Measurement System
Pipe
Extended Neck
Yes
Threads per Inch
72
Class of Fit
H3
Helix Angle
0 Degrees
List Number
105B
Number of Pieces
1

Description

Spiral Point Tap, Thread Size #1-72, UNF, Overall Length 1 11/16 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 3/8 in, 75 Percent Thread Drill Size #53, Thread Limit H1, Class of Fit 2B-3B, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.