Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, Bottoming 2 Flutes

  • Mfr # 1214700

  • Zoro # G0601069


product price: $9.59
/ea

Key Features

Shank Dia.
0.194"
Tap Material
High Speed Steel
Tap Dimension Type
Inch
Tap Chamfer
Bottoming
Tap Size
#8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1214700
Zoro #
G0601069
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
0.194"
Tap Dimension Type
Inch
Tap Size
#8
Overall Length
2.130"
Tap Thread Size
#8-32
Pitch Diameter Limit
H7
Thread Length
3/4"
Square Size
0.1310 in
Thread Size
#8-32
Shank Length
1 11/32 in
65% Thread Drill Size
3.50 mm
Drill Bit Size
0.1315 in, 0.1336 in, 0.1356 in, 0.1376 in, 0.1396 in
55% Thread Drill Size
3.60 mm
75% Thread Drill Size
3.40 mm

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Chamfer
Bottoming
Tap Style
Spiral Point
Number of Flutes
2
Tap Finish
Bright
Thread Direction
Right Hand
Number of Pieces
1
List Number
105B
Tap Thread Type
UNC
Cutting Direction - Machining
Right Hand
Series
105B
Threads per Inch
32
Spiral Direction
Neutral
Secondary Material Application ISO Code
K, N, P
Coolant Fed
Non-Coolant Through
Thread Standard
UNC
Extended Neck
Yes
Shank Type - Machining
Straight
Thread Limit
H7
Measurement System
Pipe
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Class of Fit
JIS 2
Helix Angle
0 Degrees

Description

Spiral Point Tap, Thread Size #8-32, UNC, Overall Length 2 1/8 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 25/64 in, 75 Percent Thread Drill Size 3.40 mm, Thread Limit H7, Class of Fit 2B, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.