Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, Bottoming 3 Flutes

  • Mfr # 1103600200

  • Zoro # G0627763


product price: $28.99
/ea

Key Features

Shank Dia.
0.367"
Tap Material
High Speed Steel
Tap Dimension Type
Inch
Tap Chamfer
Bottoming
Tap Size
#4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1103600200
Zoro #
G0627763
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
0.367"
Tap Dimension Type
Inch
Tap Size
#4
Overall Length
2.000"
Tap Thread Size
#4-40
Thread Length
3/16"
Pitch Diameter Limit
H2
75% Thread Drill Size
2.20 mm
Shank Length
1 5/16 in
65% Thread Drill Size
2.30 mm
55% Thread Drill Size
3/32 in
Square Size
0.1090 in
Thread Size
#4-40

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Chamfer
Bottoming
Tap Style
Spiral Point
Number of Flutes
3
List Number
11036
Number of Pieces
1
Thread Direction
Right Hand
Tap Finish
Bright
Tap Thread Type
UNC
Series
11036
Cutting Direction - Machining
Right Hand
Features
High Performance, Spiral Point
Measurement System
Pipe
Primary Material Application
Aluminum
Material Grade - Machining
11036
Primary Material Application ISO Code
N
Threads per Inch
40
Thread Limit
H2
Thread Standard
UNC
Coolant Fed
Non-Coolant Through
Spiral Direction
Neutral
Shank Type - Machining
Straight
Extended Neck
Yes
Helix Angle
0 Degrees

Description

Screw Thread Insert STI Tap, Thread Size #4-40, UNC, Overall Length 2 in, Vanadium High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 0.366 in, Tap Chamfer Plug, Thread Limit H2, Class of Fit 2B-3B, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.