Zoro Homepage

Spiral Point Tap, Bottoming 3 Flutes

  • Mfr # 1103600208

  • Zoro # G0627617


product price: $33.59
/ea

Key Features

Shank Dia.
0.367"
Tap Material
High Speed Steel
Tap Dimension Type
Inch
Tap Chamfer
Bottoming
Tap Size
#4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1103600208
Zoro #
G0627617
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
0.367"
Tap Dimension Type
Inch
Tap Size
#4
Overall Length
2.000"
Pitch Diameter Limit
H2
Thread Length
9/16"
Tap Thread Size
#4-40
55% Thread Drill Size
3/32 in
65% Thread Drill Size
2.30 mm
75% Thread Drill Size
2.20 mm
Square Size
0.1090 in
Thread Size
#4-40
Shank Length
1 5/16 in

Description

Screw Thread Insert STI Tap, Thread Size #4-40, UNC, Overall Length 2 in, Vanadium High Speed Steel, V, Right Hand, Thread Length 0.366 in, Tap Chamfer Plug, Thread Limit H2, Class of Fit 2B-3B, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.