Zoro Homepage

Spiral Point Tap, M10-1, Plug, Metric Fine, 3 Flutes

  • Mfr # 1653004708

  • Zoro # G0600831


product price: $90.19
/ea
Free Shipping & Returns

Key Features

Shank Dia.
9.70mm
Tap Style
Spiral Point
Tap Chamfer
Plug
Tap Dimension Type
Metric
Tap Material
Powdered Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1653004708
Zoro #
G0600831
UPC #
-
Country of Origin
Japan

Dimensions

Shank Dia.
9.70mm
Tap Dimension Type
Metric
Tap Size
M10
Overall Length
150.00mm
Thread Length
22.50mm
Tap Thread Size
M10-1
Pitch Diameter Limit
D5
Square Size
7.26 mm
75% Thread Drill Size
9.00 mm
55% Thread Drill Size
9.25 mm
65% Thread Drill Size
23/64 in
Thread Size
M10x1
Shank Length
90.00 mm

Details

Item
Spiral Point Tap
Tap Style
Spiral Point
Tap Chamfer
Plug
Tap Material
Powdered Metal
Thread Direction
Right Hand
Number of Flutes
3
Number of Pieces
1
List Number
16530
Tap Finish
V
Tap Thread Type
Metric Fine
Series
16530
Cutting Direction - Machining
Right Hand
Thread Limit
D5
Measurement System
Metric
Coolant Fed
Non-Coolant Through
Secondary Material Application ISO Code
K, N, P
Material Grade - Machining
16530
Thread Pitch
1.00mm
Tap Type
Spiral Point
Primary Material Application ISO Code
H, M, P
Thread Standard
Metric Fine
Secondary Material Application
Aluminum, Cast Iron, Die Steel
Spiral Direction
Neutral
Primary Material Application
Hardened Steel, Stainless Steel, Steel
Extended Shank
Yes
Extended Neck
Yes
Helix Angle
0 Degrees

Description

Extension Tap, Thread Size M10x1, Metric, Overall Length 150 mm, Powdered Metal, V, Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.