Spiral Point Tap, M10-1.5, Plug, Metric, 3 Flutes, Oxide
Mfr # 16734
Zoro # G9292963
product price: $20.59
/eaKey Features
Shank Dia.
7.00mm
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
M10
Tap Chamfer
Plug
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
16734
Zoro #
G9292963
UPC #
-
Country of Origin
Japan
Dimensions
Shank Dia.
7.00mm
Tap Size
M10
Tap Dimension Type
Metric
Overall Length
75.00mm
Tap Thread Size
M10-1.5
Thread Length
32.00mm
Shank Length
34.00 mm
Drill Bit Size
8.44 mm, 8.54 mm, 8.64 mm, 8.73 mm, 8.83 mm
65% Thread Drill Size
11/32 in
Thread Size
M10x1.5
55% Thread Drill Size
8.90 mm
Tap Length Standard
JIS
Square Size
8.00 mm
75% Thread Drill Size
8.50 mm
Size
M10
Pitch Diameter Limit
Not Rated
Description
Spiral Point Tap, Thread Size M10x1.5, Metric, Overall Length 75 mm, High Speed Steel, Black Oxide, Right Hand, Thread Length 24 mm, 75 Percent Thread Drill Size 8.50 mm, Thread Limit OH2, Class of Fit 6H, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.