Zoro Homepage

Spiral Point Tap, M10-1.5, Plug, Metric, 3 Flutes, TiN

  • Mfr # 1111505405

  • Zoro # G9288386


product price: $29.59
/ea

Key Features

Shank Dia.
9.70mm
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
M10
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1111505405
Zoro #
G9288386
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
9.70mm
Tap Size
M10
Tap Dimension Type
Metric
Overall Length
74.00mm
Thread Length
32.00mm
Pitch Diameter Limit
D10
Tap Thread Size
M10-1.5
Drill Bit Size
8.44 mm, 8.54 mm, 8.64 mm, 8.73 mm, 8.83 mm
Square Size
7.26 mm
Thread Size
M10x1.5
55% Thread Drill Size
8.90 mm
75% Thread Drill Size
8.50 mm
Shank Length
39.00 mm
65% Thread Drill Size
11/32 in
Size
M10

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Tap Thread Type
Metric
Number of Pieces
1
Tap Finish
TiN
List Number
11115
Thread Direction
Right Hand
Tap Grouping
Tap
Series
11115
Cutting Direction - Machining
Right Hand
Primary Material Application ISO Code
M, P
Thread Standard
Metric Coarse
Primary Material Application
Stainless Steel, Steel
Spiral Direction
Neutral
Thread Pitch
1.50 mm
Thread Limit
H10
Extended Neck
Yes
Measurement System
Metric
Secondary Material Application
All Materials
Secondary Material Application ISO Code
H, K, M, N, P, S
Shank Type - Machining
Straight
Coolant Fed
Non-Coolant Through
Class of Fit
6H
Helix Angle
0 Degrees

Description

Spiral Point Tap, Thread Size M10x1.5, Metric, Overall Length 74 mm, Cobalt, TiN, Right Hand, Thread Length 22 mm, 75 Percent Thread Drill Size 8.50 mm, Thread Limit H10, Class of Fit 6H, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.