Zoro Homepage

Spiral Point Tap, M10-1.5, Plug, Metric Coarse, 3 Flutes

  • Mfr # 1653005108

  • Zoro # G0600798


product price: $89.59
/ea
Free Shipping & Returns

Key Features

Shank Dia.
9.70mm
Tap Style
Spiral Point
Tap Chamfer
Plug
Tap Dimension Type
Metric
Tap Material
Powdered Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1653005108
Zoro #
G0600798
UPC #
-
Country of Origin
Japan

Dimensions

Shank Dia.
9.70mm
Tap Dimension Type
Metric
Tap Size
M10
Overall Length
150.00mm
Thread Length
22.50mm
Pitch Diameter Limit
D6
Tap Thread Size
M10-1.5
Square Size
7.26 mm
Shank Length
90.00 mm
55% Thread Drill Size
8.90 mm
65% Thread Drill Size
11/32 in
75% Thread Drill Size
8.50 mm
Thread Size
M10x1.5

Details

Item
Spiral Point Tap
Tap Style
Spiral Point
Tap Chamfer
Plug
Tap Material
Powdered Metal
Thread Direction
Right Hand
Number of Flutes
3
Tap Thread Type
Metric Coarse
Number of Pieces
1
List Number
16530
Tap Finish
V
Series
16530
Cutting Direction - Machining
Right Hand
Spiral Direction
Neutral
Secondary Material Application ISO Code
K, N, P
Primary Material Application
Hardened Steel, Stainless Steel, Steel
Tap Type
Spiral Point
Coolant Fed
Non-Coolant Through
Secondary Material Application
Aluminum, Cast Iron, Die Steel
Thread Limit
D6
Material Grade - Machining
16530
Primary Material Application ISO Code
H, M, P
Thread Pitch
1.50mm
Measurement System
Metric
Extended Shank
Yes
Extended Neck
Yes
Thread Standard
Metric Coarse
Helix Angle
0 Degrees

Description

Extension Tap, Thread Size M10x1.5, Metric, Overall Length 150 mm, Powdered Metal, V, Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.