Zoro Homepage

Spiral Point Tap, M12-1, Plug, Metric Fine, 3 Flutes

  • Mfr # 1653006108

  • Zoro # G0600813


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
9.30mm
Tap Style
Spiral Point
Tap Chamfer
Plug
Tap Dimension Type
Metric
Tap Material
Powdered Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1653006108
Zoro #
G0600813
UPC #
-
Country of Origin
Japan

Dimensions

Shank Dia.
9.30mm
Tap Dimension Type
Metric
Tap Size
M12
Overall Length
180.00mm
Thread Length
21.00mm
Tap Thread Size
M12-1
Pitch Diameter Limit
D5
55% Thread Drill Size
11.25 mm
Shank Length
108.00 mm
65% Thread Drill Size
7/16 in
Thread Size
M12x1
75% Thread Drill Size
11.00 mm
Square Size
6.98 mm

Details

Item
Spiral Point Tap
Tap Style
Spiral Point
Tap Chamfer
Plug
Tap Material
Powdered Metal
Thread Direction
Right Hand
Number of Flutes
3
List Number
16530
Tap Finish
V
Number of Pieces
1
Tap Thread Type
Metric Fine
Cutting Direction - Machining
Right Hand
Series
16530
Material Grade - Machining
16530
Thread Standard
Metric Fine
Extended Shank
Yes
Primary Material Application ISO Code
H, M, P
Coolant Fed
Non-Coolant Through
Secondary Material Application
Aluminum, Cast Iron, Die Steel
Thread Pitch
1.00mm
Thread Limit
D5
Secondary Material Application ISO Code
K, N, P
Spiral Direction
Neutral
Extended Neck
Yes
Tap Type
Spiral Point
Measurement System
Metric
Primary Material Application
Hardened Steel, Stainless Steel, Steel
Helix Angle
0 Degrees

Description

Extension Tap, Thread Size M12x1, Metric, Overall Length 180 mm, Powdered Metal, V, Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.