Zoro Homepage

Spiral Point Tap, M12-1.25, Plug, Metric, 3 Flutes, TiN

  • Mfr # 1111506205

  • Zoro # G9288465


product price: $37.59
/ea

Key Features

Shank Dia.
9.30mm
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
M12
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1111506205
Zoro #
G9288465
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
9.30mm
Tap Size
M12
Tap Dimension Type
Metric
Overall Length
86.00mm
Pitch Diameter Limit
D10
Tap Thread Size
M12-1.25
Thread Length
42.00mm
Drill Bit Size
10.70 mm, 10.78 mm, 10.86 mm, 10.94 mm, 11.03 mm
75% Thread Drill Size
10.78 mm
Square Size
6.98 mm
Thread Size
M12x1.25
Shank Length
50.00 mm
65% Thread Drill Size
10.94 mm
Size
M12

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Thread Direction
Right Hand
Tap Grouping
Tap
Tap Finish
TiN
Number of Pieces
1
List Number
11115
Tap Thread Type
Metric
Series
11115
Cutting Direction - Machining
Right Hand
Primary Material Application ISO Code
M, P
Secondary Material Application
All Materials
Shank Type - Machining
Straight
Thread Limit
H10
Coolant Fed
Non-Coolant Through
Extended Neck
Yes
Secondary Material Application ISO Code
H, K, M, N, P, S
Primary Material Application
Stainless Steel, Steel
Spiral Direction
Neutral
Measurement System
Metric
Thread Pitch
1.25 mm
Thread Standard
Metric Fine
Class of Fit
6H
Helix Angle
0 Degrees

Description

Spiral Point Tap, Thread Size M12x1.25, Metric, Overall Length 85 mm, Cobalt, TiN, Right Hand, Thread Length 19 mm, 75 Percent Thread Drill Size 10.78 mm, Thread Limit H10, Class of Fit 4H-6H, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.