Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, M12-1.5, Plug, Metric Fine, 3 Flutes, TiCN

  • Mfr # 1651001608

  • Zoro # G7602156


product price: $72.39
/ea

Key Features

Shank Dia.
9.30mm
Tap Material
Powdered Metal
Tap Style
Spiral Point
Tap Size
M12
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1651001608
Zoro #
G7602156
UPC #
-
Country of Origin
Japan

Dimensions

Shank Dia.
9.30mm
Tap Size
M12
Tap Dimension Type
Metric
Overall Length
100.00mm
Tap Thread Size
M12-1.5
Thread Length
32.00mm
Pitch Diameter Limit
D6
55% Thread Drill Size
10.90 mm
75% Thread Drill Size
10.50 mm
Drill Bit Size
10.44 mm, 10.54 mm, 10.64 mm, 10.73 mm, 10.83 mm
Thread Size
M12x1.5
Shank Length
68.00 mm
65% Thread Drill Size
27/64 in
Square Size
6.98 mm
Tap Length Standard
DIN
Size
M12

Details

Item
Spiral Point Tap
Tap Material
Powdered Metal
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Tap Finish
TiCN
Number of Pieces
1
Standards
ANSI, DIN
List Number
16510
Thread Direction
Right Hand
Tap Thread Type
Metric Fine
Tap Grouping
Tap
Series
16510
Cutting Direction - Machining
Right Hand
Coolant Fed
Non-Coolant Through
Secondary Material Application ISO Code
K, N, P
Primary Material Application
Hardened Steel, Stainless Steel, Steel
Thread Pitch
1.50 mm
Measurement System
Metric
Thread Limit
D6
Tap Shank Standard
ANSI
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Thread Standard
Metric Fine
Primary Material Application ISO Code
H, M, P
Spiral Direction
Neutral
Shank Type - Machining
Straight
Extended Neck
Yes
Class of Fit
6H
Helix Angle
0 Degrees

Description

Spiral Point Tap, Thread Size M12x1.5, Metric, Overall Length 100 mm, Powdered Metal, V, Right Hand, Thread Length 21 mm, 75 Percent Thread Drill Size 10.50 mm, Thread Limit D6, Class of Fit 4H-6H, Number of Flutes 3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.