Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, M12-1.5, Plug, Metric Fine, 3 Flutes, TiCN

  • Mfr # 2892208

  • Zoro # G5605363


product price: $48.19
/ea

Key Features

Shank Dia.
9.30mm
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
M12
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2892208
Zoro #
G5605363
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
9.30mm
Tap Size
M12
Tap Dimension Type
Metric
Overall Length
86.00mm
Pitch Diameter Limit
D11
Thread Length
42.00mm
Tap Thread Size
M12-1.5
75% Thread Drill Size
10.50 mm
55% Thread Drill Size
10.90 mm
Shank Length
53.00 mm
Drill Bit Size
10.44 mm, 10.54 mm, 10.64 mm, 10.73 mm, 10.83 mm
Thread Size
M12x1.5
65% Thread Drill Size
27/64 in
Square Size
6.98 mm
Size
M12

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
List Number
289
Tap Grouping
Tap
Standards
ANSI
Number of Pieces
1
Tap Finish
TiCN
Thread Direction
Right Hand
Tap Thread Type
Metric Fine
Series
289
Cutting Direction - Machining
Right Hand
Secondary Material Application
Cast Iron, Nickel, Stainless Steel, Steel, Titanium
Secondary Material Application ISO Code
K, M, P, S3
Coolant Fed
Non-Coolant Through
Measurement System
Metric
Primary Material Application
Steel
Thread Limit
D6
Thread Pitch
1.50 mm
Extended Neck
Yes
Thread Standard
Metric Fine
Shank Type - Machining
Straight
Spiral Direction
Neutral
Primary Material Application ISO Code
P
Class of Fit
6H
Helix Angle
0 Degrees

Description

Spiral Point Tap, Thread Size M12x1.5, Metric, Overall Length 85 mm, Vanadium High Speed Steel, TiCN, Right Hand, Thread Length 21 mm, 75 Percent Thread Drill Size 10.50 mm, Thread Limit D6, Class of Fit 4H-6H, Number of Flutes 3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.