Spiral Point Tap, M12-1.75, Plug, Metric Coarse, 3 Flutes

  • Mfr # 1111801201

  • Zoro # G9293304


product price: $76.19
/ea
Free Shipping & Returns

Key Features

Shank Dia.
9.30mm
Tap Style
Spiral Point
Tap Chamfer
Plug
Tap Dimension Type
Metric
Tap Material
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1111801201
Zoro #
G9293304
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
9.30mm
Tap Dimension Type
Metric
Tap Size
M12
Overall Length
102.00mm
Thread Length
42.00mm
Pitch Diameter Limit
D6
Tap Thread Size
M12-1.75
75% Thread Drill Size
10.30 mm
Square Size
6.98 mm
Thread Size
M12x1.75
55% Thread Drill Size
27/64 in
Shank Length
66.00 mm
65% Thread Drill Size
10.50 mm
Size
M12

Details

Item
Spiral Point Tap
Tap Style
Spiral Point
Tap Chamfer
Plug
Tap Material
High Speed Steel
Thread Direction
Right Hand
Number of Flutes
3
List Number
11118
Number of Pieces
1
Tap Thread Type
Metric Coarse
Tap Grouping
Tap
Tap Finish
Oxide
Cutting Direction - Machining
Right Hand
Series
11118
Thread Limit
D6
Thread Standard
Metric Coarse
Tap Type
Spiral Point
Spiral Direction
Neutral
Thread Pitch
1.75mm
Material Grade - Machining
11118
Secondary Material Application ISO Code
K, N, P
Extended Shank
Yes
Secondary Material Application
Aluminum, Cast Iron, High Carbon Steel, Low Carbon Steel, Medium Carbon Steel
Measurement System
Metric
Primary Material Application
All Materials
Primary Material Application ISO Code
H, K, M, N, O, P, S
Extended Neck
Yes
Coolant Fed
Non-Coolant Through
Helix Angle
0 Degrees

Description

Extension Tap, Thread Size M12x1.75, Metric, Overall Length 101 mm, High Speed Steel, Black Oxide, Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.