Spiral Point Tap, M12-1.75, Plug, Metric Coarse, 3 Flutes
Mfr # 1653006708
Zoro # G0600971
product price: $112.99
/ea
Free Shipping & Returns
Key Features
Shank Dia.
9.30mm
Tap Style
Spiral Point
Tap Chamfer
Plug
Tap Dimension Type
Metric
Tap Material
Powdered Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1653006708
Zoro #
G0600971
UPC #
-
Country of Origin
Japan
Dimensions
Shank Dia.
9.30mm
Tap Dimension Type
Metric
Tap Size
M12
Overall Length
180.00mm
Thread Length
21.00mm
Pitch Diameter Limit
D6
Tap Thread Size
M12-1.75
75% Thread Drill Size
10.30 mm
Thread Size
M12x1.75
Shank Length
108.00 mm
Square Size
6.98 mm
55% Thread Drill Size
27/64 in
65% Thread Drill Size
10.50 mm
Description
Extension Tap, Thread Size M12x1.75, Metric, Overall Length 180 mm, Powdered Metal, V, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.