Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, M12-1.75, Plug, Metric Coarse, 3 Flutes, Nitride/Oxide

  • Mfr # 3380012756

  • Zoro # G9283057


product price: $128.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
8.50mm
Tap Material
Powdered Metal
Tap Style
Spiral Point
Tap Size
M12
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3380012756
Zoro #
G9283057
UPC #
-
Country of Origin
Japan

Dimensions

Shank Dia.
8.50mm
Tap Size
M12
Tap Dimension Type
Metric
Overall Length
70.00mm
Pitch Diameter Limit
D6
Thread Length
30.00mm
Tap Thread Size
M12-1.75
Square Size
6.98 mm
Shank Length
78.00 mm
75% Thread Drill Size
10.30 mm
55% Thread Drill Size
27/64 in
Thread Size
M12x1.75
Drill Bit Size
10.18 mm, 10.30 mm, 10.41 mm, 10.52 mm, 10.64 mm
65% Thread Drill Size
10.50 mm
Tap Length Standard
DIN
Size
M12

Details

Item
Spiral Point Tap
Tap Material
Powdered Metal
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Tap Grouping
Tap
Tap Thread Type
Metric Coarse
Tap Finish
Nitride/Oxide
Thread Direction
Right Hand
List Number
338NI
Number of Pieces
1
Series
338Ni
Cutting Direction - Machining
Right Hand
Shank Type - Machining
Straight
Primary Material Application
Nickel, Titanium
Measurement System
Metric
Extended Neck
Yes
Primary Material Application ISO Code
S
Thread Limit
D6
Spiral Direction
Neutral
Thread Standard
Metric Coarse
Thread Pitch
1.75 mm
Coolant Fed
Non-Coolant Through
Tap Shank Standard
ANSI
Class of Fit
6H
Helix Angle
0 Degrees

Description

Spiral Point Tap, Thread Size M12x1.75, Metric, Overall Length 110 mm, Powdered Metal, HR, Right Hand, Thread Length 21 mm, 75 Percent Thread Drill Size 10.30 mm, Thread Limit D6, Class of Fit 6H, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.