Zoro Homepage

Spiral Point Tap, M12-1.75, Plug, Metric Coarse, 3 Flutes, Oxide

  • Mfr # 1751901

  • Zoro # G3029503


product price: $60.29
/ea

Key Features

Shank Dia.
9.30mm
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
M12
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1751901
Zoro #
G3029503
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
9.30mm
Tap Size
M12
Tap Dimension Type
Metric
Overall Length
86.00mm
Pitch Diameter Limit
D11
Thread Length
42.00mm
Tap Thread Size
M12-1.75
75% Thread Drill Size
10.30 mm
65% Thread Drill Size
10.50 mm
Drill Bit Size
10.18 mm, 10.30 mm, 10.41 mm, 10.52 mm, 10.64 mm
Shank Length
53.00 mm
55% Thread Drill Size
27/64 in
Thread Size
M12x1.75
Square Size
6.98 mm
Size
M12

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
List Number
342
Number of Pieces
1
Standards
ANSI
Thread Direction
Right Hand
Tap Thread Type
Metric Coarse
Tap Finish
Oxide
Tap Grouping
Tap
Series
342
Cutting Direction - Machining
Right Hand
Thread Pitch
1.75 mm
Extended Neck
Yes
Thread Standard
Metric Coarse
Spiral Direction
Neutral
Primary Material Application
Stainless Steel, Steel
Primary Material Application ISO Code
M, P1
Thread Limit
D6
Coolant Fed
Non-Coolant Through
Shank Type - Machining
Straight
Measurement System
Metric
Class of Fit
6H
Helix Angle
0 Degrees

Description

Spiral Point Tap, Thread Size M12x1.75, Metric, Overall Length 85 mm, Vanadium High Speed Steel, Black Oxide, Right Hand, Thread Length 21 mm, 75 Percent Thread Drill Size 10.30 mm, Thread Limit D6, Class of Fit 4H-6H, Number of Flutes 3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.