Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, M12-1.75, Plug, Metric Coarse, 3 Flutes, Oxide

  • Mfr # 2895701

  • Zoro # G9291457


product price: $35.39
/ea

Key Features

Shank Dia.
9.30mm
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
M12
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2895701
Zoro #
G9291457
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
9.30mm
Tap Size
M12
Tap Dimension Type
Metric
Overall Length
86.00mm
Tap Thread Size
M12-1.75
Thread Length
42.00mm
Pitch Diameter Limit
D11
Drill Bit Size
10.18 mm, 10.30 mm, 10.41 mm, 10.52 mm, 10.64 mm
Shank Length
53.00 mm
Square Size
6.98 mm
75% Thread Drill Size
10.30 mm
Thread Size
M12x1.75
55% Thread Drill Size
27/64 in
65% Thread Drill Size
10.50 mm
Size
M12

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Tap Thread Type
Metric Coarse
Standards
ANSI
Number of Pieces
1
Tap Finish
Oxide
Tap Grouping
Tap
Thread Direction
Right Hand
List Number
289
Cutting Direction - Machining
Right Hand
Series
289
Thread Pitch
1.75 mm
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
P
Spiral Direction
Neutral
Thread Limit
D11
Shank Type - Machining
Straight
Secondary Material Application
Cast Iron, Nickel, Stainless Steel, Steel, Titanium
Primary Material Application
Steel
Secondary Material Application ISO Code
K, M, P, S3
Thread Standard
Metric Coarse
Measurement System
Metric
Extended Neck
Yes
Class of Fit
6H
Helix Angle
0 Degrees

Description

Spiral Point Tap, Thread Size M12x1.75, Metric, Overall Length 85 mm, Vanadium High Speed Steel, Black Oxide, Right Hand, Thread Length 21 mm, 75 Percent Thread Drill Size 10.30 mm, Thread Limit D11, Class of Fit 6H, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.