Spiral Point Tap, M12-1.75, Plug, Metric Coarse, 4 Flutes, TiCN

  • Mfr # 1316301308

  • Zoro # G9282445


product price: $76.49
/ea
Free Shipping & Returns

Key Features

Shank Dia.
9.30mm
Tap Material
Powdered Metal
Tap Style
Spiral Point
Tap Size
M12
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1316301308
Zoro #
G9282445
UPC #
-
Country of Origin
Japan

Dimensions

Shank Dia.
9.30mm
Tap Size
M12
Tap Dimension Type
Metric
Overall Length
86.00mm
Tap Thread Size
M12-1.75
Thread Length
42.00mm
55% Thread Drill Size
27/64 in
Thread Size
M12x1.75
Shank Length
53.00 mm
Square Size
6.98 mm
Drill Bit Size
10.18 mm, 10.30 mm, 10.41 mm, 10.52 mm, 10.64 mm
75% Thread Drill Size
10.30 mm
65% Thread Drill Size
10.50 mm
Size
M12
Pitch Diameter Limit
D6

Details

Item
Spiral Point Tap
Tap Material
Powdered Metal
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
4
Thread Direction
Right Hand
Tap Thread Type
Metric Coarse
Tap Finish
TiCN
Tap Grouping
Tap
Series
13163
Cutting Direction - Machining
Right Hand
Thread Standard
Metric Coarse
Coolant Fed
Non-Coolant Through
Extended Neck
Yes
Secondary Material Application
Hardened Steel, Stainless Steel, Steel
Measurement System
Metric
Primary Material Application ISO Code
S
Thread Pitch
1.75 mm
Spiral Direction
Neutral
Shank Type - Machining
Straight
Thread Limit
D6
Primary Material Application
Titanium
Secondary Material Application ISO Code
H, M, P
Class of Fit
6H
Helix Angle
0 Degrees
List Number
13163
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size M12x1.75, Metric, Overall Length 85 mm, Powdered Metal, V, Thread Length 21 mm, 75 Percent Thread Drill Size 10.30 mm, Thread Limit D6, Class of Fit 4H-6H, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.