Zoro Homepage

Spiral Point Tap, M12x1.00, Modified Bottom, Semi-Bottom, 3 Flutes, TiCN

  • Mfr # 1651001408

  • Zoro # G2577256


product price: $68.79
/ea

Key Features

Shank Dia.
9.32 mm
Tap Material
VC-10
Tap Style
Spiral Point
Tap Size
M12
Tap Chamfer
Modified Bottoming, Semi-Bottoming
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1651001408
Zoro #
G2577256
UPC #
-
Country of Origin
Japan

Dimensions

Shank Dia.
9.32 mm
Tap Size
M12
Overall Length
100.00 mm
Square Size
6.98 mm
75% Thread Drill Size
11.00 mm
Thread Length
21.00 mm
55% Thread Drill Size
11.25 mm
Shank Length
68.00 mm
Thread Size
M12x1
Tap Thread Size
M12x1.00
65% Thread Drill Size
7/16 in
Tap Length Standard
DIN
Drill Bit Size
10.96 mm, 11.03 mm, 11.09 mm, 11.16 mm, 11.22 mm
Size
M12

Description

Spiral Point Tap, Thread Size M12x1, Metric, Overall Length 100 mm, Powdered Metal, V, Right Hand, Thread Length 21 mm, 75 Percent Thread Drill Size 11.00 mm, Thread Limit D5, Class of Fit 4H-6H, Number of Flutes 3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.