Zoro Homepage

Spiral Point Tap, M14-1, Plug, Metric Fine, 4 Flutes

  • Mfr # 1653006808

  • Zoro # G0600910


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
10.90mm
Tap Style
Spiral Point
Tap Chamfer
Plug
Tap Dimension Type
Metric
Tap Material
Powdered Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1653006808
Zoro #
G0600910
UPC #
-
Country of Origin
Japan

Dimensions

Shank Dia.
10.90mm
Tap Dimension Type
Metric
Tap Size
M14
Overall Length
150.00mm
Thread Length
24.00mm
Pitch Diameter Limit
D5
Tap Thread Size
M14-1
Square Size
8.17 mm
Shank Length
90.00 mm
Thread Size
M14x1

Details

Item
Spiral Point Tap
Tap Style
Spiral Point
Tap Chamfer
Plug
Tap Material
Powdered Metal
Thread Direction
Right Hand
Number of Flutes
4
Number of Pieces
1
Tap Finish
V
List Number
16530
Tap Thread Type
Metric Fine
Cutting Direction - Machining
Right Hand
Series
16530
Extended Neck
Yes
Secondary Material Application
Aluminum, Cast Iron, Die Steel
Primary Material Application
Hardened Steel, Stainless Steel, Steel
Secondary Material Application ISO Code
K, N, P
Thread Pitch
1.00mm
Material Grade - Machining
16530
Spiral Direction
Neutral
Primary Material Application ISO Code
H, M, P
Tap Type
Spiral Point
Coolant Fed
Non-Coolant Through
Thread Standard
Metric Fine
Thread Limit
D5
Measurement System
Metric
Extended Shank
Yes
Helix Angle
0 Degrees

Description

Extension Tap, Thread Size M14x1, Metric, Overall Length 150 mm, Powdered Metal, V, Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.