Zoro Homepage

Spiral Point Tap, M14-2, Plug, Metric Coarse, 3 Flutes, Nitride/Oxide

  • Mfr # 3380014207

  • Zoro # G9283075


product price: $156.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
10.50mm
Tap Material
Powdered Metal
Tap Style
Spiral Point
Tap Size
M14
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3380014207
Zoro #
G9283075
UPC #
-
Country of Origin
Japan

Dimensions

Shank Dia.
10.50mm
Tap Size
M14
Tap Dimension Type
Metric
Overall Length
80.00mm
Tap Thread Size
M14-2
Thread Length
38.00mm
Shank Length
74.00 mm
Thread Size
M14x2
55% Thread Drill Size
12.50 mm
65% Thread Drill Size
31/64 in
Tap Length Standard
DIN
75% Thread Drill Size
12.00 mm
Square Size
8.18 mm
Drill Bit Size
11.92 mm, 12.05 mm, 12.18 mm, 12.31 mm, 12.44 mm
Size
M14
Pitch Diameter Limit
D7

Details

Item
Spiral Point Tap
Tap Material
Powdered Metal
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Tap Grouping
Tap
Tap Thread Type
Metric Coarse
Thread Direction
Right Hand
Tap Finish
Nitride/Oxide
Series
338Ni
Cutting Direction - Machining
Right Hand
Primary Material Application
Nickel, Titanium
Thread Standard
Metric Coarse
Thread Limit
D7
Spiral Direction
Neutral
Measurement System
Metric
Shank Type - Machining
Straight
Primary Material Application ISO Code
S
Thread Pitch
2.00 mm
Coolant Fed
Non-Coolant Through
Extended Neck
Yes
Tap Shank Standard
ANSI
Class of Fit
6H
Helix Angle
0 Degrees
List Number
338NI
Number of Pieces
1

Description

Spiral Point Tap, Thread Size M14x2, Metric, Overall Length 110 mm, Powdered Metal, HR, Right Hand, Thread Length 24 mm, 75 Percent Thread Drill Size 12.00 mm, Thread Limit D7, Class of Fit 6H, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.