Zoro Homepage

Spiral Point Tap, M14-2, Plug, Metric Coarse, 3 Flutes, Oxide

  • Mfr # 1772601

  • Zoro # G9285525


product price: $69.99
/ea

Key Features

Shank Dia.
10.90mm
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
M14
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1772601
Zoro #
G9285525
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
10.90mm
Tap Size
M14
Tap Dimension Type
Metric
Overall Length
91.00mm
Thread Length
42.00mm
Tap Thread Size
M14-2
Pitch Diameter Limit
D7
75% Thread Drill Size
12.00 mm
65% Thread Drill Size
31/64 in
Drill Bit Size
11.92 mm, 12.05 mm, 12.18 mm, 12.31 mm, 12.44 mm
Thread Size
M14x2
Square Size
8.18 mm
Shank Length
55.00 mm
55% Thread Drill Size
12.50 mm
Size
M14

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Tap Thread Type
Metric Coarse
Tap Grouping
Tap
List Number
342
Standards
ANSI
Tap Finish
Oxide
Number of Pieces
1
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Series
342
Thread Pitch
2.00 mm
Thread Standard
Metric Coarse
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
M, P1
Measurement System
Metric
Shank Type - Machining
Straight
Spiral Direction
Neutral
Thread Limit
D7
Extended Neck
Yes
Primary Material Application
Stainless Steel, Steel
Class of Fit
6H
Helix Angle
0 Degrees

Description

Spiral Point Tap, Thread Size M14x2, Metric, Overall Length 91 mm, Vanadium High Speed Steel, Black Oxide, Right Hand, Thread Length 24 mm, 75 Percent Thread Drill Size 12.00 mm, Thread Limit D7, Class of Fit 4H-6H, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.