Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, M15-1.5, Plug, Metric Coarse, 4 Flutes

  • Mfr # 1653007308

  • Zoro # G0600953


product price: $147.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
12.20mm
Tap Style
Spiral Point
Tap Chamfer
Plug
Tap Dimension Type
Metric
Tap Material
Powdered Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1653007308
Zoro #
G0600953
UPC #
-
Country of Origin
Japan

Dimensions

Shank Dia.
12.20mm
Tap Dimension Type
Metric
Tap Size
M15
Overall Length
160.00mm
Thread Length
24.00mm
Tap Thread Size
M15-1.5
Pitch Diameter Limit
D6
Thread Size
M15x1.5
Shank Length
96.00 mm
Square Size
9.14 mm

Details

Item
Spiral Point Tap
Tap Style
Spiral Point
Tap Chamfer
Plug
Tap Material
Powdered Metal
Thread Direction
Right Hand
Number of Flutes
4
List Number
16530
Tap Finish
V
Number of Pieces
1
Tap Thread Type
Metric Coarse
Cutting Direction - Machining
Right Hand
Series
16530
Tap Type
Spiral Point
Thread Limit
D6
Spiral Direction
Neutral
Extended Shank
Yes
Material Grade - Machining
16530
Secondary Material Application ISO Code
K, N, P
Thread Standard
Metric Coarse
Primary Material Application ISO Code
H, M, P
Primary Material Application
Hardened Steel, Stainless Steel, Steel
Measurement System
Metric
Coolant Fed
Non-Coolant Through
Secondary Material Application
Aluminum, Cast Iron, Die Steel
Thread Pitch
1.50mm
Extended Neck
Yes
Helix Angle
0 Degrees

Description

Extension Tap, Thread Size M15x1.5, Metric, Overall Length 160 mm, Powdered Metal, V, Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.