Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, M16-1, Plug, Metric Fine, 4 Flutes

  • Mfr # 1653007408

  • Zoro # G0600962


product price: $156.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
12.20mm
Tap Style
Spiral Point
Tap Chamfer
Plug
Tap Dimension Type
Metric
Tap Material
Powdered Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1653007408
Zoro #
G0600962
UPC #
-
Country of Origin
Japan

Dimensions

Shank Dia.
12.20mm
Tap Dimension Type
Metric
Tap Size
M16
Overall Length
160.00mm
Thread Length
24.00mm
Tap Thread Size
M16-1
Pitch Diameter Limit
D5
Shank Length
96.00 mm
Thread Size
M16x1
Square Size
9.14 mm

Details

Item
Spiral Point Tap
Tap Style
Spiral Point
Tap Chamfer
Plug
Tap Material
Powdered Metal
Thread Direction
Right Hand
Number of Flutes
4
Tap Finish
V
List Number
16530
Number of Pieces
1
Tap Thread Type
Metric Fine
Series
16530
Cutting Direction - Machining
Right Hand
Thread Standard
Metric Fine
Material Grade - Machining
16530
Spiral Direction
Neutral
Secondary Material Application ISO Code
K, N, P
Primary Material Application
Hardened Steel, Stainless Steel, Steel
Thread Pitch
1.00mm
Coolant Fed
Non-Coolant Through
Extended Neck
Yes
Secondary Material Application
Aluminum, Cast Iron, Die Steel
Extended Shank
Yes
Measurement System
Metric
Tap Type
Spiral Point
Primary Material Application ISO Code
H, M, P
Thread Limit
D4
Helix Angle
0 Degrees

Description

Extension Tap, Thread Size M16x1, Metric, Overall Length 160 mm, Powdered Metal, V, Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.