Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, M16-2, Plug, Metric Coarse, 3 Flutes

  • Mfr # 1653007708

  • Zoro # G0601023


product price: $158.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
12.20mm
Tap Style
Spiral Point
Tap Chamfer
Plug
Tap Dimension Type
Metric
Tap Material
Powdered Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1653007708
Zoro #
G0601023
UPC #
-
Country of Origin
Japan

Dimensions

Shank Dia.
12.20mm
Tap Dimension Type
Metric
Tap Size
M16
Overall Length
180.00mm
Thread Length
24.00mm
Tap Thread Size
M16-2
Pitch Diameter Limit
D7
55% Thread Drill Size
14.50 mm
Thread Size
M16x2
Shank Length
88.00 mm
Square Size
9.14 mm
65% Thread Drill Size
9/16 in
75% Thread Drill Size
14.00 mm

Details

Item
Spiral Point Tap
Tap Style
Spiral Point
Tap Chamfer
Plug
Tap Material
Powdered Metal
Thread Direction
Right Hand
Number of Flutes
3
Tap Finish
V
List Number
16530
Number of Pieces
1
Tap Thread Type
Metric Coarse
Series
16530
Cutting Direction - Machining
Right Hand
Primary Material Application ISO Code
H, M, P
Thread Pitch
2.00mm
Thread Limit
D7
Extended Neck
Yes
Measurement System
Metric
Extended Shank
Yes
Secondary Material Application ISO Code
K, N, P
Spiral Direction
Neutral
Coolant Fed
Non-Coolant Through
Tap Type
Spiral Point
Thread Standard
Metric Coarse
Primary Material Application
Hardened Steel, Stainless Steel, Steel
Secondary Material Application
Aluminum, Cast Iron, Die Steel
Material Grade - Machining
16530
Helix Angle
0 Degrees

Description

Extension Tap, Thread Size M16x2, Metric, Overall Length 160 mm, Powdered Metal, V, Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.