Spiral Point Tap, M17x1.25, 100 mm
- Mfr # 1651007508
- Zoro # G722834393
product price:Â
$
138.99
/ea
Free Shipping & Returns
Key Features
Secondary Material Application ISO Code
K, N, P
Primary Material Application ISO Code
H, M, P
Shank Diameter
13.77 mm
Tap Finish
V
Thread Length
24 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1651007508
- Zoro #
- G722834393
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Shank Diameter
- 13.77 mm
- Thread Length
- 24 mm
- Thread Size
- M17x1.25
- Square Length
- 15.875 mm
- Wire Rope Length
- 100 mm
- Square Width
- 10.312 mm
- Overall Length
- 100 mm
- Length
- 100 mm
Description
Spiral Point Tap, Thread Size M17x1.25, Metric, Overall Length 100 mm, Powdered Metal, V, Right Hand, Thread Length 24 mm, Thread Limit D6, Class of Fit 4H-6H, Number of Flutes 4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.