Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, M18-1.5, Plug, Metric Fine, 3 Flutes, TiCN

  • Mfr # 2893008

  • Zoro # G5804766


product price: $128.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
13.70mm
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
M18
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2893008
Zoro #
G5804766
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
13.70mm
Tap Size
M18
Tap Dimension Type
Metric
Overall Length
102.00mm
Tap Thread Size
M18-1.5
Thread Length
46.00mm
Pitch Diameter Limit
D6
75% Thread Drill Size
16.50 mm
55% Thread Drill Size
16.90 mm
Thread Size
M18x1.5
Square Size
10.31 mm
65% Thread Drill Size
21/32 in
Drill Bit Size
16.44 mm, 16.54 mm, 16.64 mm, 16.73 mm, 16.83 mm
Shank Length
59.00 mm
Size
M18

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Tap Thread Type
Metric Fine
Number of Pieces
1
List Number
289
Standards
ANSI
Thread Direction
Right Hand
Tap Finish
TiCN
Tap Grouping
Tap
Cutting Direction - Machining
Right Hand
Series
289
Secondary Material Application ISO Code
K, M, P, S3
Thread Standard
Metric Fine
Measurement System
Metric
Thread Pitch
1.50 mm
Primary Material Application
Steel
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
P
Secondary Material Application
Cast Iron, Nickel, Stainless Steel, Steel, Titanium
Thread Limit
D6
Shank Type - Machining
Straight
Spiral Direction
Neutral
Extended Neck
Yes
Helix Angle
0 Degrees

Description

Spiral Point Tap, Thread Size M18x1.5, Metric, Overall Length 102 mm, Vanadium High Speed Steel, TiCN, Right Hand, Thread Length 30 mm, 75 Percent Thread Drill Size 16.50 mm, Thread Limit D6, Class of Fit 4H-6H, Number of Flutes 3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.