Zoro Homepage

Spiral Point Tap, M20-1.5, Plug, Metric Fine, 3 Flutes, Bright

  • Mfr # 15637

  • Zoro # G9292936


product price: $88.79
/ea
Free Shipping & Returns

Key Features

Shank Dia.
15.00mm
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
M20
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15637
Zoro #
G9292936
UPC #
-
Country of Origin
Japan

Dimensions

Shank Dia.
15.00mm
Tap Size
M20
Tap Dimension Type
Metric
Overall Length
95.00mm
Thread Length
45.00mm
Tap Thread Size
M20-1.5
Pitch Diameter Limit
Not Rated
Drill Bit Size
18.44 mm, 18.54 mm, 18.64 mm, 18.73 mm, 18.83 mm
Thread Size
M20x1.5
75% Thread Drill Size
18.50 mm
55% Thread Drill Size
18.90 mm
Tap Length Standard
JIS
Square Size
15.00 mm
Shank Length
47.00 mm
65% Thread Drill Size
18.75 mm
Size
M20

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Tap Thread Type
Metric Fine
Tap Grouping
Tap
Number of Pieces
1
Tap Finish
Bright
List Number
122
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Tap Shank Standard
JIS
Series
122
Coolant Fed
Non-Coolant Through
Spiral Direction
Neutral
Thread Pitch
1.50 mm
Measurement System
Metric
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Secondary Material Application ISO Code
K, N, P
Extended Neck
Yes
Thread Standard
JIS
Shank Type - Machining
Straight
Class of Fit
JIS 2
Helix Angle
0 Degrees

Description

Spiral Point Tap, Thread Size M20x1.5, Metric, Overall Length 105 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 37 mm, 75 Percent Thread Drill Size 18.50 mm, Thread Limit OH2, Class of Fit 6H, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.