Zoro Homepage

Spiral Point Tap, M20-1.5, Plug, Metric Fine, 3 Flutes, Oxide

  • Mfr # 2593401

  • Zoro # G9285744


product price: $142.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
16.30mm
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
M20
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2593401
Zoro #
G9285744
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
16.30mm
Tap Size
M20
Tap Dimension Type
Metric
Overall Length
125.00mm
Tap Thread Size
M20-1.5
Thread Length
51.00mm
Square Size
12.42 mm
55% Thread Drill Size
18.90 mm
Thread Size
M20x1.5
Tap Length Standard
DIN
Shank Length
81.00 mm
Drill Bit Size
18.44 mm, 18.54 mm, 18.64 mm, 18.73 mm, 18.83 mm
75% Thread Drill Size
18.50 mm
65% Thread Drill Size
18.75 mm
Size
M20
Pitch Diameter Limit
Not Rated

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Tap Grouping
Tap
Tap Finish
Oxide
Tap Thread Type
Metric Fine
Thread Direction
Right Hand
Series
259
Cutting Direction - Machining
Right Hand
Thread Standard
Metric Fine
Tap Shank Standard
ANSI
Secondary Material Application ISO Code
H, K, M, P
Spiral Direction
Neutral
Thread Pitch
1.50 mm
Extended Neck
Yes
Secondary Material Application
Cast Iron, Hardened Steel, Stainless Steel, Steel
Measurement System
Metric
Coolant Fed
Non-Coolant Through
Primary Material Application
Steel
Primary Material Application ISO Code
P
Shank Type - Machining
Straight
Class of Fit
6H
Helix Angle
0 Degrees
Number of Pieces
1
List Number
259

Description

Spiral Point Tap, Thread Size M20x1.5, Metric, Overall Length 125 mm, Vanadium High Speed Steel, Black Oxide, Right Hand, Thread Length 30 mm, 75 Percent Thread Drill Size 18.50 mm, Thread Limit Not Applicable, Class of Fit 6H, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.