Zoro Homepage

Spiral Point Tap, M20-1.5, Plug, Metric Fine, 3 Flutes, TiN

  • Mfr # 2693405

  • Zoro # G3703673


product price: $229.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
16.30mm
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
M20
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2693405
Zoro #
G3703673
UPC #
-
Country of Origin
Japan

Dimensions

Shank Dia.
16.30mm
Tap Size
M20
Tap Dimension Type
Metric
Overall Length
125.00mm
Thread Length
51.00mm
Tap Thread Size
M20-1.5
Pitch Diameter Limit
Not Rated
Thread Size
M20x1.5
55% Thread Drill Size
18.90 mm
75% Thread Drill Size
18.50 mm
Drill Bit Size
18.44 mm, 18.54 mm, 18.64 mm, 18.73 mm, 18.83 mm
Square Size
12.42 mm
Shank Length
81.00 mm
Tap Length Standard
DIN
65% Thread Drill Size
18.75 mm
Size
M20

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Standards
ANSI, DIN
List Number
269
Tap Finish
TiN
Thread Direction
Right Hand
Tap Grouping
Tap
Tap Thread Type
Metric Fine
Number of Pieces
1
Series
269
Cutting Direction - Machining
Right Hand
Measurement System
Metric
Thread Pitch
1.50 mm
Secondary Material Application ISO Code
H, K, M, N, P1, P2
Spiral Direction
Neutral
Coolant Fed
Coolant Through
Extended Neck
Yes
Primary Material Application
Steel
Tap Shank Standard
ANSI
Thread Standard
Metric Fine
Thread Limit
6H
Primary Material Application ISO Code
P
Shank Type - Machining
Straight
Secondary Material Application
All Materials
Helix Angle
0 Degrees

Description

Spiral Point Tap, Thread Size M20x1.5, Metric, Overall Length 125 mm, Vanadium High Speed Steel, TiN, Right Hand, Thread Length 30 mm, 75 Percent Thread Drill Size 18.50 mm, Thread Limit Not Applicable, Class of Fit 6H, Number of Flutes 3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.