Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, M20-2.5, Plug, Metric Coarse, 3 Flutes, Nitride/Oxide

  • Mfr # 3380020258

  • Zoro # G9283136


product price: $323.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
15.00mm
Tap Material
Powdered Metal
Tap Style
Spiral Point
Tap Size
M20
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3380020258
Zoro #
G9283136
UPC #
-
Country of Origin
Japan

Dimensions

Shank Dia.
15.00mm
Tap Size
M20
Tap Dimension Type
Metric
Overall Length
95.00mm
Thread Length
45.00mm
Tap Thread Size
M20-2.5
Pitch Diameter Limit
D8
55% Thread Drill Size
18.20 mm
Tap Length Standard
DIN
75% Thread Drill Size
17.50 mm
Thread Size
M20x2.5
Square Size
12.42 mm
Drill Bit Size
17.40 mm, 17.56 mm, 17.73 mm, 17.89 mm, 18.05 mm
65% Thread Drill Size
45/64 in
Shank Length
96.00 mm
Size
M20

Details

Item
Spiral Point Tap
Tap Material
Powdered Metal
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Thread Direction
Right Hand
Number of Pieces
1
Tap Finish
Nitride/Oxide
Tap Thread Type
Metric Coarse
List Number
338NI
Tap Grouping
Tap
Series
338Ni
Cutting Direction - Machining
Right Hand
Coolant Fed
Non-Coolant Through
Measurement System
Metric
Shank Type - Machining
Straight
Primary Material Application
Nickel, Titanium
Thread Limit
D8
Thread Pitch
2.50 mm
Spiral Direction
Neutral
Thread Standard
Metric Coarse
Primary Material Application ISO Code
S
Tap Shank Standard
ANSI
Extended Neck
Yes
Helix Angle
0 Degrees

Description

Spiral Point Tap, Thread Size M20x2.5, Metric, Overall Length 140 mm, Powdered Metal, HR, Right Hand, Thread Length 30 mm, 75 Percent Thread Drill Size 17.50 mm, Thread Limit D8, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.