Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, M22-1, Plug, Metric Fine, 4 Flutes

  • Mfr # 1653008808

  • Zoro # G0626777


product price: $326.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
25.10mm
Tap Style
Spiral Point
Tap Chamfer
Plug
Tap Dimension Type
Metric
Tap Material
Powdered Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1653008808
Zoro #
G0626777
UPC #
-
Country of Origin
Japan

Dimensions

Shank Dia.
25.10mm
Tap Dimension Type
Metric
Tap Size
M22
Overall Length
200.00mm
Thread Length
30.00mm
Pitch Diameter Limit
D5
Tap Thread Size
M22-1
Thread Size
M22x1
Shank Length
120.00 mm
Square Size
13.28 mm

Details

Item
Spiral Point Tap
Tap Style
Spiral Point
Tap Chamfer
Plug
Tap Material
Powdered Metal
Thread Direction
Right Hand
Number of Flutes
4
Number of Pieces
1
List Number
16530
Tap Finish
V
Tap Thread Type
Metric Fine
Cutting Direction - Machining
Right Hand
Series
16530
Spiral Direction
Neutral
Thread Standard
Metric Fine
Secondary Material Application ISO Code
K, N, P
Thread Limit
D5
Thread Pitch
1.00mm
Secondary Material Application
Aluminum, Cast Iron, Die Steel
Extended Neck
Yes
Extended Shank
Yes
Measurement System
Metric
Material Grade - Machining
16530
Primary Material Application
Hardened Steel, Stainless Steel, Steel
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
H, M, P
Tap Type
Spiral Point
Helix Angle
0 Degrees

Description

Extension Tap, Thread Size M22x1, Metric, Overall Length 200 mm, Powdered Metal, V, Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.