Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, M22x1.50, Modified Bottom, Semi-Bottom, 4 Flutes, TiCN

  • Mfr # 1651002608

  • Zoro # G2575996


product price: $211.99
/ea
Free Shipping & Returns

Key Features

Tap Style
Spiral Point
Tap Size
M22
Tap Material
VC-10
Tap Chamfer
Modified Bottoming, Semi-Bottoming
Overall Length
125.00 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1651002608
Zoro #
G2575996
UPC #
-
Country of Origin
Japan

Dimensions

Tap Size
M22
Overall Length
125.00 mm
65% Thread Drill Size
20.75 mm
75% Thread Drill Size
20.75 mm
Tap Thread Size
M22x1.50
Thread Length
30.00 mm
Thread Size
M22x1.5
Tap Length Standard
DIN
Shank Dia.
17.70 mm
Square Size
13.28 mm
55% Thread Drill Size
20.90 mm
Shank Length
81.00 mm
Drill Bit Size
20.44 mm, 20.54 mm, 20.64 mm, 20.73 mm, 20.83 mm
Size
M22

Details

Item
Spiral Point Tap
Tap Style
Spiral Point
Tap Material
VC-10
Tap Chamfer
Modified Bottoming, Semi-Bottoming
Number of Flutes
4
Secondary Material Application ISO Code
K, N, P
Thread Standard
Metric Fine
Tap Finish
TiCN
Series
16510
Tap Shank Standard
ANSI
Cutting Direction - Machining
Right Hand
Thread Limit
D6
Spiral Direction
Neutral
Thread Pitch
1.50 mm
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Standards
ANSI, DIN
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
H, M, P
Shank Type - Machining
Straight
Primary Material Application
Hardened Steel, Stainless Steel, Steel
Extended Neck
Yes
Thread Direction
Right Hand
Measurement System
Metric
Helix Angle
0 Degrees

Description

Spiral Point Tap, Thread Size M22x1.5, Metric, Overall Length 125 mm, Powdered Metal, V, Right Hand, Thread Length 30 mm, 75 Percent Thread Drill Size 20.75 mm, Thread Limit D6, Class of Fit 4H-6H, Number of Flutes 4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.